Appleton ST-45250 Liquidtight Connector, 2-1/2", 45° Degree, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-45250
  • Rexel Part Number:

    17647
  • UPC:

    781381680400

Liquidtight Connector, 2 1/2 inch, 45 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 36,780.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-45250

Rexel Part # 17647

UPC 781381680400

UNSPSC 39121420

Diameter 2 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch