Appleton ST-45300 Liquidtight Connector, 3", 45°, Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-45300
  • Rexel Part Number:

    17630
  • UPC:

    781381680455

Liquidtight Connector, 3 inch, 45 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 44,601.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-45300

Rexel Part # 17630

UPC 781381680455

UNSPSC 39121420

Diameter 3 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch