Appleton ST-4550 Liquidtight Connector, 45°, 1/2", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-4550
  • Rexel Part Number:

    17247
  • UPC:

    781381679954

Liquidtight Connector, 1/2 inch, 45 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 941.40 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-4550

Rexel Part # 17247

UPC 781381679954

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch