Thomas & Betts 2209 Liquidtight Cord Connector, 45°, Size: 1/2", Range: 0.500 to 0.625"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2209
  • Rexel Part Number:

    38417
  • UPC:

    78621002209

Liquidtight Cord Connector, 45°, Size: 1/2", Range: 0.500 to 0.625 Inch, Material: Malleable Iron, Suitable For Use in Hazardous Locations.

$ 1,892.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2209

Rexel Part # 38417

UPC 78621002209

UNSPSC 39121431

Diameter 1/2 in

Material Malleable Iron

Size 0.500 to 0.625 in

Type Liquidtight Cord Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch