Appleton 7381VI AC/Flex Connector, 1/2", 90°, Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    7381VI
  • Rexel Part Number:

    218313
  • UPC:

    781381440028

Armored Cable and Flexible Metal Conduit 90 Degree Connector, 1/2 in, Material: Steel, With Insulated Throat.

$ 836.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 7381VI

Rexel Part # 218313

UPC 781381440028

UNSPSC 39121419

Diameter 1/2 in

Material Steel

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch