Bizline BZL3401 3/8" Straight Liquidtight Connector, Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZL3401
  • Rexel Part Number:

    410410
  • UPC:

    05016998032

3/8" Straight Liquidtight Connector, Steel, Non-Insulated

$ 210.33 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZL3401

Rexel Part # 410410

UPC 05016998032

UNSPSC 39121420

Color Metallic

Conductors 4

Gauge 12

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch