Bizline BZL3402 Liquidtight Connector, Straight, 1/2", Non-Insulated, Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZL3402
  • Rexel Part Number:

    421900
  • UPC:

    05016998033

Liquidtight Connector, Straight, 1/2 Inch, Non-Insulated, Steel, For Use With Liquidtight Flexible Metal Conduit

$ 210.33 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZL3402

Rexel Part # 421900

UPC 05016998033

UNSPSC 39121420

Diameter 1/2 in

Material Steel

Size 1/2 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch