Bizline BZL3403 Liquidtight Connector, Straight, 3/4", Non-Insulated, Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZL3403
  • Rexel Part Number:

    421899
  • UPC:

    05016998034

Liquidtight Connector, Straight, 3/4 Inch, Non-Insulated, Steel, For Use With Liquidtight Flexible Metal Conduit

$ 302.37 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZL3403

Rexel Part # 421899

UPC 05016998034

UNSPSC 39121420

Diameter 3/4 in

Material Steel

Size 3/4 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch