Bizline BZL3424 Liquidtight Connector, 90°, 1", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZL3424
  • Rexel Part Number:

    455501
  • UPC:

Liquidtight Connector, 90 Degree, 1 Inch, Non-Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

$ 1,064.82 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZL3424

Rexel Part # 455501

UPC

UNSPSC 39121420

Diameter 1 in

Material Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch