OZ Gedney 4Q-9100L Liquidtight Grounding Connector, 90°, Size: 1", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9100L
  • Rexel Part Number:

    206729
  • UPC:

    78312661922

Liquidtight Grounding Connector, 90 Degree, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc

$ 40.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9100L

Rexel Part # 206729

UPC 78312661922

UNSPSC 39121420

Diameter 1 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch