OZ Gedney 4Q-9200 Liquidtight Connector, 90°, 2", Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9200
  • Rexel Part Number:

    60557
  • UPC:

    78312661945

Liquidtight Connector, 90 Degree, 2 Inch, Malleable Iron, Non-Insulated, For Use With Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, Applicable Standard Federal Specification WF-406E, NEMA; Application Hazardous Location; Environmental Condiotions Oil Tight

$ 87.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9200

Rexel Part # 60557

UPC 78312661945

UNSPSC 39121420

Diameter 2 in

Material Iron

Size 2 in

Type Liquidtight Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch