OZ Gedney 4Q-9300 3" 90° Liquidtight Connector, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9300
  • Rexel Part Number:

    112833
  • UPC:

    78312661965

Liquidtight Connector, 90 Degree, 3", Malleable Iron, Non-Insulated, For Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-406E, NEMA; APPLICATION HAZARDOUS LOCATION; ENVIRONMENTAL CONDITIONS OIL TIGHT, RA

$ 510.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9300

Rexel Part # 112833

UPC 78312661965

UNSPSC 39121420

Diameter 3/8 in

Material Iron

Place your Will Call order by clicking the cart button next to the appropriate Branch