OZ Gedney 4Q-950T Liquidtight Grounding Connector, 90°, Insulated, Size: 1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-950T
  • Rexel Part Number:

    144382
  • UPC:

    78312661860

Liquidtight Grounding Connector, 90 Degree, Insulated, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 11.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-950T

Rexel Part # 144382

UPC 78312661860

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch