Appleton ST-90125 Liquidtight Connector, 1-1/4", 90°, Non-Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-90125
  • Rexel Part Number:

    17566
  • UPC:

    781381680608

Liquidtight Connector, 1 1/4 inch, 90 Degree, Non-Insulated, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 4,495.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-90125

Rexel Part # 17566

UPC 781381680608

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch