Appleton STB-90125L 1-1/4" 90° Insul Lfmc Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-90125L
  • Rexel Part Number:

    263923
  • UPC:

    781381403818

Liquidtight Connector, 1 1/4 Inch, 90 Degree, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 7,298.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-90125L

Rexel Part # 263923

UPC 781381403818

UNSPSC 39121420

Diameter 1 1/4 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch