Thomas & Betts 5260 Liquidtight Connector, 90°, Size: 4", Malleable Iron/Zinc

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    5260
  • Rexel Part Number:

    8282
  • UPC:

    78621005260

Liquidtight Connector, 90 Degree, Size: 4 Inch, Material/Finish: Malleable Iron/Zinc

$ 88,918.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 5260

Rexel Part # 8282

UPC 78621005260

UNSPSC 39121420

Diameter 4 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch