OZ Gedney 4Q-4100LT Liquidtight Grounding Connector, 45°, Insulated, Size: 1"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4100LT
  • Rexel Part Number:

    253700
  • UPC:

    78312661883

Liquidtight Grounding Connector, 45 Degree, Insulated, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc

$ 46.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4100LT

Rexel Part # 253700

UPC 78312661883

UNSPSC 39121420

Diameter 1 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch