OZ Gedney 4Q-4150T Liquidtight Connector, 45°, Insulated, Size: 1-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4150T
  • Rexel Part Number:

    328621
  • UPC:

    783126619003

Liquidtight Connector, 45 Degree, Insulated, Size: 1-1/2 Inch, Malleable Iron

$ 64.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4150T

Rexel Part # 328621

UPC 783126619003

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch