OZ Gedney 4Q-4200LT Liquidtight Grounding Connector, 45°, Insulated, Size: 2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-4200LT
  • Rexel Part Number:

    253864
  • UPC:

    78312661913

Liquidtight Grounding Connector, 45 Degree, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc

$ 125.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-4200LT

Rexel Part # 253864

UPC 78312661913

UNSPSC 39121420

Diameter 2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch