Appleton ST-45250L 2-1/2" 45° Lfmc Connector W/lug

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-45250L
  • Rexel Part Number:

    415057
  • UPC:

    781381403344

Liquidtight Connector, 2 1/2 inch, 45 Degree, Non-Insulated, With Ground Lug, Material: Malleable Iron, For Use With Metallic Liquidtight Conduit

$ 47,102.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-45250L

Rexel Part # 415057

UPC 781381403344

UNSPSC 39121420

Diameter 2 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch