Appleton STB-45100 Liquidtight Connector, Size: 1", 45°, Insulated, Material: Steel/Zinc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-45100
  • Rexel Part Number:

    17678
  • UPC:

    781381681704

Liquidtight Connector, 1 inch, 45 Degree, Insulated Throat, Material: Zinc Electroplated Steel

$ 3,329.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-45100

Rexel Part # 17678

UPC 781381681704

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch