Appleton STB-45100L Liquidtight Connector, 1", 45°, Insulated, Grounding Lug, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-45100L
  • Rexel Part Number:

    265173
  • UPC:

    781381403719

Liquidtight Connector, 1 Inch, 45 Degree, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 4,716.05 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-45100L

Rexel Part # 265173

UPC 781381403719

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch