Appleton STB-45150L 1-1/2" 45° Insul Lfmc Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-45150L
  • Rexel Part Number:

    197465
  • UPC:

    781381403733

Liquidtight Connector, 1 1/2 Inch, 45 Degree, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 8,839.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-45150L

Rexel Part # 197465

UPC 781381403733

UNSPSC 39121420

Diameter 1 1/2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch