Appleton STB-45250 2-1/2" 45° Insulated Liquidtight Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-45250
  • Rexel Part Number:

    383044
  • UPC:

    781381681902

Liquidtight Connector, 2 1/2 inch, 45 Degree, Insulated Throat, Material: Zinc Electroplated Steel

$ 47,451.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-45250

Rexel Part # 383044

UPC 781381681902

UNSPSC 39121420

Diameter 2 1/2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch