Appleton STB-45300L 3" 45° Insul Lfmc Connector W/lug

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-45300L
  • Rexel Part Number:

    265202
  • UPC:

    781381403771

Liquidtight Connector, 3 Inch, 45 Degree, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 58,499.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-45300L

Rexel Part # 265202

UPC 781381403771

UNSPSC 39121420

Diameter 3 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch