Appleton STB-4538 3/8" 45° Insulated Liquidtight Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-4538
  • Rexel Part Number:

    191670
  • UPC:

    781381681407

Liquidtight Connector, 3/8 inch, 45 Degree, Insulated Throat, Material: Zinc Electroplated Steel

$ 1,163.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-4538

Rexel Part # 191670

UPC 781381681407

UNSPSC 39121420

Diameter 3/8 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch