Hubbell-Raco 3562 Liquidtight Connector, 45 Degree, 1/2", Insulated, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3562
  • Rexel Part Number:

    16739
  • UPC:

    05016903562

Liquidtight Connector, 45 Degree, 1/2 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

$ 2,571.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3562

Rexel Part # 16739

UPC 05016903562

UNSPSC 39121420

Diameter 1/2 in

Material Iron

Size 1/2 in

Type 45 Degree

Place your Will Call order by clicking the cart button next to the appropriate Branch