Hubbell-Raco 3563 Liquidtight Connector, 45 Degree, 3/4", Insulated, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3563
  • Rexel Part Number:

    16720
  • UPC:

    05016903563

Liquidtight Connector, 45 Degree, 3/4 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

$ 3,777.03 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3563

Rexel Part # 16720

UPC 05016903563

UNSPSC 39121420

Diameter 3/4 in

Material Iron

Size 3/4 in

Type 45 Degree

Place your Will Call order by clicking the cart button next to the appropriate Branch