OZ Gedney 4Q-9125L Liquidtight Grounding Connector, 90°, Size: 1-1/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9125L
  • Rexel Part Number:

    402772
  • UPC:

    783126619331

Liquidtight Grounding Connector, 90 Degree, Size: 1-1/4 Inch, Material/Finish: Malleable Iron/Zinc

$ 69.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9125L

Rexel Part # 402772

UPC 783126619331

UNSPSC 39121420

Diameter 1 1/4 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch