OZ Gedney 4Q-9150T Liquidtight Grounding Connector, 90°, Insulated, Size: 1-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9150T
  • Rexel Part Number:

    60574
  • UPC:

    78312661940

Liquidtight Grounding Connector, 90 Degree, Insulated, Size: 1-1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 64.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9150T

Rexel Part # 60574

UPC 78312661940

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch