OZ Gedney 4Q-9200LT Liquidtight Grounding Connector, 90°, Insulated, Size: 2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9200LT
  • Rexel Part Number:

    254247
  • UPC:

    78312661954

Liquidtight Grounding Connector, 90 Degree, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc

$ 124.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9200LT

Rexel Part # 254247

UPC 78312661954

UNSPSC 39121420

Diameter 2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch