OZ Gedney 4Q-9250T Liquidtight Grounding Connector, 90°, Insulated, Size: 2-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-9250T
  • Rexel Part Number:

    328642
  • UPC:

    783126619607

Liquidtight Grounding Connector, 90 Degree, Insulated, Size: 2-1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 494.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-9250T

Rexel Part # 328642

UPC 783126619607

UNSPSC 39121420

Diameter 2 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch