EGS 4QS-938T Liquidtight Connector, 90°, Insulated, Size: 3/8", Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    4QS-938T
  • Rexel Part Number:

    269497
  • UPC:

    68785512081

Liquidtight Connector, 90 Degree, Insulated, Size: 3/8", Material/Finish: Steel/Zinc

$ 1,858.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 4QS-938T

Rexel Part # 269497

UPC 68785512081

UNSPSC 39121420

Diameter 3/8 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch