Appleton ISO905020-STB 1/2" 90° Lfmc Connector Iso Thd

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ISO905020-STB
  • Rexel Part Number:

    18323
  • UPC:

    781381620543

Liquidtight Connector, 1/2 inch, 90 Degree, Insulated, Material: Malleable Iron.

$ 2,014.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ISO905020-STB

Rexel Part # 18323

UPC 781381620543

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch