Appleton STNM-90100 Liquidtight Connector, 90°, 1", Insulated, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STNM-90100
  • Rexel Part Number:

    59022
  • UPC:

    781381238892

Liquidtight Connector, 90 Degree, 1 Inch, Insulated, Material: Steel, For Use With Liquidtight Flexible Non-Metallic Conduit

$ 7,756.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STNM-90100

Rexel Part # 59022

UPC 781381238892

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch