Appleton STNM-90150 1-1/2" 90° Lfnc Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STNM-90150
  • Rexel Part Number:

    58982
  • UPC:

    781381238922

Liquidtight Connector, 90 Degree, 1 1/2 Inch, Insulated, Material: Steel, For Use With Liquidtight Flexible Non-Metallic Conduit

$ 15,834.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STNM-90150

Rexel Part # 58982

UPC 781381238922

UNSPSC 39121420

Diameter 1 1/2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch