Appleton STNM-9075 3/4" 90° Lfnc Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STNM-9075
  • Rexel Part Number:

    18806
  • UPC:

    781381238885

Liquidtight Connector, 90 Degree, 3/4 Inch, Insulated, Material: Steel, For Use With Liquidtight Flexible Non-Metallic Conduit

$ 4,166.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STNM-9075

Rexel Part # 18806

UPC 781381238885

UNSPSC 39121420

Diameter 3/4 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch