Hubbell-Raco 3514-3 Liquidtight Ground Connector, 1", 90°, Insulated, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3514-3
  • Rexel Part Number:

    281333
  • UPC:

    05016935143

Liquidtight Connector, 1 Inch, 90 Degree, Ground Lug Wire Size: #14 SOL to #4 STR, Steel

$ 4,665.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3514-3

Rexel Part # 281333

UPC 05016935143

UNSPSC 39121420

Diameter 1 in

Material Aluminum

Size 0.38 in - 0.50 in

Type 90°

Place your Will Call order by clicking the cart button next to the appropriate Branch