Hubbell-Raco 3542 Liquidtight Connector, 90 Degree, 1/2", Malleable Iron, Insulated

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3542
  • Rexel Part Number:

    16941
  • UPC:

    05016903542

Liquidtight Connector, 90 Degree, 1/2 Inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2

$ 2,484.87 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3542

Rexel Part # 16941

UPC 05016903542

UNSPSC 39121420

Diameter 1/2 in

Material Iron

Type 90°

Place your Will Call order by clicking the cart button next to the appropriate Branch