Midwest LTB20090G 2 Lt 90 Degree Conn Ground Lug Insulated

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    LTB20090G
  • Rexel Part Number:

    601891
  • UPC:

    784564264466

Liquidtight Connector, 2 Inch, 90 Degree, Grounded, Insulated, Material: Malleable Iron.

$ 10,861.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # LTB20090G

Rexel Part # 601891

UPC 784564264466

UNSPSC 39131707

Diameter 2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch