Topaz 493S Liquidtight Connector, 90°, Insulated, Size: 1", Malleable Iron

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    493S
  • Rexel Part Number:

    404438
  • UPC:

    75133814820

Liquidtight Connector, 90 Degree, Insulated, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc

$ 2,020.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # 493S

Rexel Part # 404438

UPC 75133814820

UNSPSC 39131707

Diameter 1 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch