Topaz 496S Liquidtight Connector, 90°, Insulated, Size: 2", Malleable Iron

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    496S
  • Rexel Part Number:

    235223
  • UPC:

    75133833710

Liquidtight Connector, 90 Degree, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc

$ 6,147.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # 496S

Rexel Part # 235223

UPC 75133833710

UNSPSC 39131707

Diameter 2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch