Topaz 497S Liquidtight Connector, 90°, Insulated, Size: 2-1/2", Malleable Iron

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    497S
  • Rexel Part Number:

    404554
  • UPC:

    75133833720

Liquidtight Connector, 90 Degree, Insulated, Size: 2-1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 301.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # 497S

Rexel Part # 404554

UPC 75133833720

UNSPSC 39131707

Diameter 2 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch