OZ Gedney 4Q-150LT Liquidtight Grounding Connector, Insulated, Size: 1-1/2", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-150LT
  • Rexel Part Number:

    59845
  • UPC:

    783126617733

Liquidtight Grounding Connector, Insulated, Size: 1-1/2 Inch, Lug: 6 - 1/0 AWG, Material: Malleable Iron/Zinc

$ 60.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-150LT

Rexel Part # 59845

UPC 783126617733

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch