OZ Gedney 4Q-300LT Liquidtight Grounding Connector, Insulated, Size: 3", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-300LT
  • Rexel Part Number:

    59781
  • UPC:

    783126617979

Liquidtight Grounding Connector, Insulated, Size: 3 Inch, Lug: 1 - 4/0 AWG, Material: Malleable Iron/Zinc

$ 519.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-300LT

Rexel Part # 59781

UPC 783126617979

UNSPSC 39121420

Diameter 3 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch