OZ Gedney 4Q-75LT Liquidtight Grounding Connector, Straight, Insulated, Size: 3/4"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-75LT
  • Rexel Part Number:

    59660
  • UPC:

    78312661738

Liquidtight Grounding Connector, Straight, Insulated, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc

$ 15.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-75LT

Rexel Part # 59660

UPC 78312661738

UNSPSC 39121420

Diameter 3/4 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch