Appleton STB-100L Liquidtight Connector, Straight, 1", Insulated, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-100L
  • Rexel Part Number:

    265096
  • UPC:

    781381403511

Liquidtight Connector, 1 Inch, Straight, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 2,767.58 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-100L

Rexel Part # 265096

UPC 781381403511

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch