Appleton STB-200L Liquidtight Grounding Connector, 2", Insulated, Steel/Zinc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-200L
  • Rexel Part Number:

    197168
  • UPC:

    781381403542

Liquidtight Connector, 2 Inch, Straight, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 9,987.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-200L

Rexel Part # 197168

UPC 781381403542

UNSPSC 39121420

Diameter 2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch