Appleton STB-300L Liquidtight Grounding Connector, 3", Insulated, Steel/Zinc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-300L
  • Rexel Part Number:

    137220
  • UPC:

    781381403573

Liquidtight Connector, 3 Inch, Straight, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 48,497.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-300L

Rexel Part # 137220

UPC 781381403573

UNSPSC 39121420

Diameter 3 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch