Appleton STB-90150L Liquidtight Grounding Connector, 1-1/2", 90°, Insulated, Steel/Zinc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-90150L
  • Rexel Part Number:

    162886
  • UPC:

    781381403825

Liquidtight Connector, 1-1/2 Inch, 90 Degree, Insulated Throat, External Grounding Lug, Material: Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

$ 9,187.84 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-90150L

Rexel Part # 162886

UPC 781381403825

UNSPSC 39121420

Diameter 1 1/2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch